Vinyl Nasal Cannula with 7 ft. Oxygen Tubing
Vinyl Nasal Cannula with 7 ft. Oxygen Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color: Clear
- Adult soft vinyl nasal nares and 7' of clear Sure Flow tubing
Specifications
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Nasal Cannula
- Reusable:
- Yes