3 oz. Wax Paper Cold Cup (Pack of 100)
Unisource™ 3 oz. Wax Paper Cold Cup (Pack of 100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 3 oz
- Collection:
- Unisource™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Material:
- Paper
- Material Type:
- Wax
- Package Quantity:
- Pack of 100