3-1/2 x 3-1/2 in. Full Bearing Hinge in Dull Chromium

Part #MCK55319  |  Item #4626090  |  Manufacturer Part #55319

$ 9.53 EACH

Color/Finish:
Dull Chromium

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bearing hinge five knuckle standard weight T2714
  • For the common flush door/frame/wall application
  • Six holes
  • Recommended for low frequency doors

Documents

Specifications

Color Finish: Dull Chromium

Color Finish Category: Chromes

Material: Steel