4-1/2 x 4-1/2 in. Bearing Hinge in Stainless Steel

You last purchased this on
 
McKinney Products Company

4-1/2 x 4-1/2 in. Bearing Hinge in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
McKinney Products Company

4-1/2 x 4-1/2 in. Bearing Hinge in Stainless Steel

  • Fast #
  • Part #M76341
  • Item #4626098
  • Manufacturer Part #76341
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For doors with a closing device
  • Eight holes
  • MacPro ball bearing hinge standard weight MPB79
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel