McKinney Products Company

4-1/2 x 4-1/2 in. Plain Bearing Hinge in Brass

Part #M76344  |  Manufacturer Part #76344

Color/Finish:
Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MacPro plain bearing hinge standard weight MB79
  • For standard weight doors only
  • Eight holes

Documents

Specifications

Color Finish: Brass

Color Finish Category: Brass Tones

Height: 4-1/2 in

Material: Steel

Type: M76344

Width: 4-1/2 in