McKinney Products Company Macpro® 4-1/2 x 4-1/2 in. NRP Full Bearing Hinge in Brass

M76313

Manufacturer Part #: 76313

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MacPro ball bearing hinge standard weight MPB79
  • For doors with a closing device
  • Eight holes

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Height
4-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday