2XL Mesh Safety Vest with 2-Silver Stripe

Part #RCL2MLPX2  |  Item #3505873  |  Manufacturer Part #CL2MLPX2

$ 14.85 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • With 1 exterior and 1 interior pocket
  • Dielectric zipper front

Specifications

Clothing Size: XXL

Color Finish: [Lime, Silver]

Material: Plastic

Material Type: Polyester

Reusable: Yes