0 items

MCR Safety 3-Piece PVC Rainsuit in Yellow

R2403

Clothing Size

Starting at $12.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Jacket offers a corduroy collar
  • The 3 piece rainsuit includes jacket with detachable hood and bib pants with fly front

SPECIFICATIONS

Clothing Size
M
Color Finish
Yellow
Material
Plastic
Material Type
Polyester, PVC
Number Of Pieces
3 Piece
Thickness
.35 mm

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday