MCR Safety
3XL Mesh Safety Vest with 2-Silver Stripe
Part #RCL2MLPX3 | Item #3505882 | Manufacturer Part #CL2MLPX3
$
14.85
EACH
Clothing Size
Product Details
- With 1 exterior and 1 interior pocket
- Dielectric zipper front
Specifications
Clothing Size: XXXL
Color Finish: [Lime, Silver]
Material: Plastic
Material Type: Polyester
Reusable: Yes