MCR Safety

Aluminum Face Shield Bracket for Hardhat in White

Part #MCRS102  |  Manufacturer Part #102

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z87

Color Finish: White

ISO Specifications: ISO 9001

Material: [Aluminum, Plastic]

Material Type: [Polycarbonate, PETG]

Reusable: No

Type: Aluminum Face Shield Bracket for Hardhat