MCR Safety
Extra Large Mesh Safety Vest with 2-Silver Stripe
Part #RCL2MLPXL | Item #3506171 | Manufacturer Part #CL2MLPXL
$
14.85
EACH
Clothing Size
Product Details
- With 1 exterior and 1 interior pocket
- Dielectric zipper front
Specifications
Clothing Size: XL
Color Finish: [Lime, Silver]
Material: Plastic
Material Type: Polyester
Reusable: Yes