Klondike® Black Safety Glasses With Clear Lens

Part #CKD110  |  Item #1790793  |  Manufacturer Part #KD110

$ 2.70 EACH

Glasses Lens Color:

Clear
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Adjustable temple length
  • Black matte finish
  • Full orbital seal with dual lens design
  • Soft, secure TPR nose pad

Documents

Specifications

ANSI Specifications: ANSI Z87.1

Clothing Size: One Size Fits All

Collection: Klondike®

Glasses Frame Color: Black

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate

Product Type: Safety Glass

Visible Light: 90

Weight: 1.627