L Size Polyester Safety Vest in Fluorescent Lime

Part #RSURVLL  |  Item #3506300  |  Manufacturer Part #SURVLL

$ 13.67 EACH

Clothing Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Class 2 surveyors safety vest
  • Meets or exceeds ANSI Class 2 Hi-Visibility Standards
  • Surveyor style made from (non-mesh) polyester
  • Zipper front closure
  • Mic-tab holder, 4 outer - 2 inner pockets
  • Suggested Applications: Airport , baggage Handling, carpentry, construction, demolition, emergency, first responder, flaggers, paving, police, railroad, sanitation, security, surveyor and TSA
  • Background Color: Lime Polyester
  • Reflective Material: 3" Orange/Silver Reflective Stripes
  • Size: Large

Specifications

ANSI Specifications: ANSI 107-2015 Class 2

Application: [Airports, Baggage Handling, Carpentry, Demolition]

Clothing Size: L

Color Finish: Fluorescent Lime

Disposable: No

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: No