MCR Safety

Memphis Hero™ XL Size Kevlar, Stainless Steel, Synthetic and Plastic Gloves in Green and Black

Part #M93861XL  |  Manufacturer Part #93861XL

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Abrasion 5, ANSI Cut A7, ANSI Puncture 4

Collection: Memphis Hero™

Color Finish: Black, Green

Color Finish Category: Greens

Glove Size: XL

Glove Type: Rebar

Length: 12 in

Material: Kevlar®, Plastic, Stainless Steel, Synthetic

Material Type: Nylon

Reusable: Yes

Type: Glove