Nitri-Chem™ Size 9 15 mil Nitrile Flocklined Glove

Part #M5319  |  Item #690304  |  Manufacturer Part #5319

$ 1.72 EACH

Glove Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flock lined
  • Diamond grip
  • Straight cuff
  • Easy on and easy off
  • FDA compliant
  • Use for general maintenance and chemical handling

Documents

Specifications

Collection: Nitri-Chem™

Color Finish: Green

Color Finish Category: Greens

Glove Size: L

Glove Type: Chemical Resistant

Length: 13 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 15 mil