MCR Safety Polyester Vest With Reflector Stripe In Lime

RVA22

Clothing Size

XXL
Starting at $18.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Two inside pockets
  • Zipper closure

SPECIFICATIONS

ANSI Specifications
ANSI 107-2010
Clothing Size
XXL
Color Finish
Lime
Material
Plastic
Material Type
Polyester

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday