MCR Safety Raincoat with Detachable Hood in Yellow

R240C

Clothing Size

Starting at $9.70
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cape vented back
  • Corduroy lined collar
  • Detachable drawstring hood
  • For outdoor or indoor protection
  • Suited for construction, utilities, airlines, municipalities and environmental clean up
  • Two slash, reach through pockets
  • Underarm air vents

SPECIFICATIONS

Clothing Size
L
Color Finish
Yellow
Length
49 in
Material
Plastic
Material Type
PVC
Thickness
0.35 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday