0 items

MCR Safety Rainsuit

R2003

Clothing Size

Starting at $17.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All seams are welded to provide a strong and waterproof seal
  • Great fitting and durable suit at an economical price
  • Plain front bib overalls with adjustable suspenders
  • Snap front jacket with storm flap to seal out wind and rain
  • Suit includes jacket, detachable hood and bib pants with fly front

SPECIFICATIONS

Clothing Size
L
Color Finish
Yellow
Material
Plastic
Material Type
Polyester, PVC
Number Of Pieces
3 Piece
Thickness
0.35 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday