MCR Safety

Rubicon® T4 Polycarbonate Safety Glasses with Clear Anti-fog Lens

Part #MT4110AF

Glasses Lens Color:
Clear

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The curved frameless lens design which offers a close orbital seal for increased protection is the Rubicon®'s most innovative feature
  • Comfortable gel nosepiece
  • Resilient spring hinge temples
  • Dramas® scratch resistant coating on rugged polycarbonate lens
  • 99.9% ultraviolet protection
  • Dual purpose storage/cleaning bag and breakaway cord
  • Temple material: Metal
  • Lens: Clear Anti-Fog

Specifications

CE Approved: Yes

Collection: Rubicon® T4

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate