MCR Safety
XL Size Welding Glove in Blue
Part #M4500 | Item #1024389 | Manufacturer Part #4500
$
11.76
EACH
Glove Size:
XLProduct Details
- Sewn with DuPont™ Kevlar®
- Leather reinforced wing thumb
- Foam lining
Specifications
Color Finish: Blue
Glove Size: XL
Glove Type: Double Palm
Material: Leather
Thickness: 1.6 mm
Type: M4500