36 in. CL52 Ductile Iron TR FLEX Pipe
36 in. CL52 Ductile Iron TR FLEX Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron TR FLEX Restrained Joint Pipe
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- PipeTubing Size:
- 36 in
- UL Listed:
- No