Mcwane Cast Iron Pipe CL50 Slip-Joint Zinc Coated Pipe

DI50SJZCP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Ductile Iron Class
CL50
Ductile Iron Pipe Type
Ductile Iron Slip Joint Pipe
Material
Ductile Iron
Pipe Tubing Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday