1-1/2 in. Type C X-Pander Plug
Type C 1-1/2 in. Type C X-Pander Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Type C
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber, Steel
- Material Type:
- SBR
- NSF Certified:
- No
- Size:
- 1-1/2 in
- Tool Type:
- Test Plug
- UL Listed:
- No