1 in 1 in. for Pipes Plug

You last purchased this on
 
M.E. Barber

Type C 1 in 1 in. for Pipes Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
M.E. Barber

Type C 1 in 1 in. for Pipes Plug

  • Fast #
  • Part #BCXPG
  • Item #312994
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Pipe
Collection:
Type C
Fits Pipe Size:
1 in
Material:
Rubber, Steel
Material Type:
SBR
Size:
1 in
Tool Type:
Test Plug