3/4 in. Test Plug

You last purchased this on
 
M.E. Barber

Type C 3/4 in. Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
M.E. Barber

Type C 3/4 in. Test Plug

  • Fast #
  • Part #BCXPF
  • Item #312993
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Pipe
CARB OTC LEED Compliant:
No
Collection:
Type C
Fits Pipe Size:
3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber, Steel
Material Type:
SBR
Size:
3/4 in
Tool Type:
Test Plug