M.E. M.E. WALL-MOUNTED LAVATORY FAUCET W/SINGLE HANDLE

Part #GG6136LM41WSN  |  Item #8083298  |  Manufacturer Part #G-6136-LM41W-SN

Type:

GG2550LC1PNT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-mount spout and handle installation
  • Aerated flow rate ≤1.2 max gpm
  • 9-1/4” spout reach
  • Drain assembly not included
  • Optional Matching Decorative Trap G-9970
  • Handle may be installed on left or right of spout
  • Optional extension kit

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Bathroom Faucet Type: Wall Mount

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-12

Cartridge Type: Ceramic Disc

Collection: M.E.

Color Finish: Steelnox Satin Nickel

Color Finish Category: Nickel Tones

Drain Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-G

Type: GG2550LC1PNT

UL Listed: No

Valve Size: 1/2 in

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: Yes