0 items

Measurement Specialties Pressure Sensor

MLT58ABDASAPG5

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy 0.5%
  • Custom cable lengths are available
  • Outstanding value
  • Pressure transmitters are designed to meet the rigorous demands of a wide range of liquid level measurement and control
  • Reliable pressure sensing for many applications
  • Rugged all stainless steel construction
  • These sensors use a highly accurate pressure sensor assembly that holds up in hostile environments

SPECIFICATIONS

CE Approved
Yes
Cable Length ft
5 ft
Diameter
3/4 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
5
Lead Law Compliant
Yes
Length
5-47/50 in
Low Pressure
0
Material
Plastic, Rubber, Stainless Steel
Material Type
316 SS, FKM, Polyoxymethylene, Polyurethane, Thermoplastic
Maximum Pressure
5 psi
NEMA Specifications
NEMA 6P
Outside Diameter
3/4 in
Temperature Range
-20 to 60 Deg C
UL Listed
Yes
Volts
28VDC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday