Mechanical Joint Accessory Pack with Gland

IMJAP

Diameter

Starting at $16.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Kit used to complete a mechanical joint (MJ) connection

SPECIFICATIONS

ANSI Specifications
ANSI A21.53
AWWA Specifications
AWWA C-153
Application
Waterworks
Coating
Bituminous Tar
Color Finish
Black
Diameter
3 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron, Rubber
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday