Mechanical Joint C153 IPT Tap-on-Pipe Cap (Less Accessories)

MJTCAPLA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 350 psi working pressure
  • Cement lined
  • Conforms to ANSI C153/C111 and AWWA 21.53/21.11

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASME Specifications
ASME B16.1, ASME B18.10, ASME B18.2.2
ASTM Specifications
ASTM A-536, ASTM D-2000 Grade 65/45/12
AWWA Specifications
AWWA C-153
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday