Mechanical Joint C153 Solid Cap (Less Accessories)

MJSCAPLA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday