6 in. Mechanical Joint DIPS Straight DR 11 Plastic Adapter Only

Part #PED11MJA

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Maximum Pressure: 160 psi

NSF Certified: No

Schedule Class: DR 11

Type: PED11MJAU