Mechanical Joint Ductile Iron C153 IPT Tap-on-Pipe Plug

MJTPK

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 350 psi working pressure
  • Cement lined
  • Conforms to ANSI C153/C111 and AWWA 21.53/21.11

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Tap Size
2 in
Waterworks Application
Water

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday