Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

MJELCRLA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600-10
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connection 4
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
6 in
Fitting Sizes
6 in x 6 in x 4 in x 4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pipe Lining
Epoxy

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday