Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

MJTPM

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 350 psi working pressure
  • Cement lined
  • Conforms to ANSI C153/C111 and AWWA 21.53/21.11

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI C110
ASME Specifications
ASME B16.1, ASME B18.10, ASME B18.2.2
ASTM Specifications
ASTM A-536, ASTM D-2000 Grade 65-45-12
AWWA Specifications
AWWA A-21.10, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Tap Size
3 in
Waterworks Application
Water

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday