Mechanical Joint Tapping Sleeve Ductile Iron Flange (12.90 - 13.30 in. OD)

RSST13300

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Ductile iron flange
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65/45/12
AWWA Specifications
AWWA C-223
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Sizes
12 in x 12 in x 6 in
Material
Stainless Steel
Range in
12.90 in - 13.30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday