8 x 6 in. Mechanical Joint Zinc-Plated Ductile Iron C153 Short Body Reducer (Less Accessories)

MJRLAZN

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Zinc Plated
Ductile Iron Class
C153
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 2
6 in
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday