XL Size Heavy Duty Leather Gloves in Black
CG Heavy Duty XL Size Heavy Duty Leather Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thermal Plastic Rubber (TPR) closure with hook and loop provides a secure fit
- Stretch Spandex material provides a comfortable fit
- Thermal Plastic Rubber (TPR) knuckle guard
- Multi-zone palm padding absorbs impact and vibration
- Dual-layer leather finger tip reinforcement provides added durability
- Leather reinforced finger panels provide added durability
- Leather reinforced thumb area provides added durability
Specifications
- ANSI:
- ANSI/ISEA 105-2016
- CE Approved:
- Yes
- Collection:
- CG Heavy Duty
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Tan
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Work
- Material:
- Leather
- Reusable:
- Yes