Mechanix Wear FastFit® Glove

MMFF050

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anatomically designed two-piece palm design eliminates material bunching
  • Black
  • Form-fitting TrekDry® material helps keep hands cool and comfortable
  • High-dexterity 06mm synthetic leather provides optimal dexterity
  • Machine washable
  • Pinched fingertip construction improves fingertip strength and durability
  • Reinforced thumb and index finger provide added durability
  • Stretch-elastic cuff provides a secure fit to the wrist
  • Touchscreen capable synthetic leather keeps you connected while you work

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 105-2016
CE Approved
Yes
Collection
FastFit®
Color Finish
Black
Color Finish Category
Blacks
Disposable
No
Glove Size
M
Glove Type
Work
Material
Synthetic Leather
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday