L Size Synthetic Leather and Spandex Work Gloves
FastFit® L Size Synthetic Leather and Spandex Work Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snug, comfortable fit
- Easy-on, easy-off cuff
- Sturdy and protective
- A toolbox necessity
Specifications
- Collection:
- FastFit®
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Work
- Material:
- Synthetic Leather, Synthetic Fiber
- Material Type:
- Spandex
- Reusable:
- Yes