S Size Insulated Neoprene and Elastic Gloves in Black
FastFit® S Size Insulated Neoprene and Elastic Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- FastFit®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Insulated
- Material:
- Fleece, Synthetic Leather, Rubber, Elastic
- Material Type:
- Neoprene
- Reusable:
- Yes