L Size Cut Resistant Gloves in Hi-Viz Yellow, Black and Red
Hi-Viz FastFit® L Size Cut Resistant Gloves in Hi-Viz Yellow, Black and Red
Frequently Purchased Together
Product Details
- High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
- Top grain DuraHide leather protects the back of your hands while you work.
- Comfortable stretch-elastic cuff provides easy on and off flexibility.
- Gunn cut finger design repositions vulnerable seams for improved durability.
- DuraHide leather protects your palm with extreme abrasion resistance.
Documents
Specifications
- ANSI:
- ANSI Cut Level A4
- Application:
- Maintenance, Repair, Construction, Manufacturing, Material Handling, Metal, Transportation
- Collection:
- Hi-Viz FastFit®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Hi-Viz Yellow, Black, Red
- Glove Size:
- L
- Glove Type:
- Maintenance & Repair, Construction, Metal Stamping, Material Handling
- Height:
- 1-71/500 in
- Length:
- 10-1/4 in
- Material:
- Synthetic Leather, Elastic, TrekDry®
- Product Type:
- Glove
- Reusable:
- Yes
- Schedule Class:
- 6216.00.5820
- Size:
- 9 in
- Weight:
- 0.254 lb
- Width:
- 4-331/1000 in