Size 10 TrekDry® Safety Reusable Glove in Hi-Viz Yellow and Black

You last purchased this on
 
Mechanix Wear

Hi-Viz FastFit® Size 10 TrekDry® Safety Reusable Glove in Hi-Viz Yellow and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mechanix Wear

Hi-Viz FastFit® Size 10 TrekDry® Safety Reusable Glove in Hi-Viz Yellow and Black

  • Fast #
  • Part #MSFF91010
  • Item #6325216
  • Manufacturer Part #SFF-91-010
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reflective ink provides eye catching luminance.
  • Stretch-elastic cuff provides a secure fit to the wrist.
  • Hi-Viz TrekDry® material keeps working hands cool and comfortable.
  • Touchscreen capable synthetic leather keeps you connected while you work.
  • Pinched fingertip construction improves fingertip strength and durability.
  • High-dexterity 0.6mm synthetic leather provides optimal dexterity.
  • Anatomically designed two-piece palm design eliminates material bunching.
  • Reinforced thumb and index finger provide added durability.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107, ANSI Puncture 1
Application:
Residential
CE Approved:
Yes
Collection:
Hi-Viz FastFit®
Color Finish Category:
Yellows
Color Finish Name:
Black, Hi-Viz Yellow
Glove Size:
10
Glove Type:
Assembly, Equipment Operation, Maintenance & Repair, Manufacturing, Multipurpose, Transportation
Length:
9 in
Material:
Plastic, Synthetic Leather, TrekDry®
Material Type:
Nylon
Reusable:
Yes