XXL Size Synthetic Leather Fast Fit Safety Glove
Hi-Viz FastFit® XXL Size Synthetic Leather Fast Fit Safety Glove
Package Quantity Info:
EA: 1 IP: 10 CA: 60 PT: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
- Top grain DuraHide leather protects the back of your hands while you work.
- Comfortable stretch-elastic cuff provides easy on and off flexibility.
- Gunn cut finger design repositions vulnerable seams for improved durability.
- DuraHide leather protects your palm with extreme abrasion resistance.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Safety
- CE Approved:
- Yes
- Collection:
- Hi-Viz FastFit®
- Color Finish Name:
- Hi-Viz Lime
- Glove Size:
- XXL
- Glove Type:
- High Visibility, Automotive Maintenance & Repair, Construction, Heavy Equipment Operation, Towing & Transportation, DIY Home Improvement
- Material:
- Synthetic Leather
- Package Quantity:
- 1 Pair
- Reusable:
- Yes