0 items

Mechanix Wear FastFit® Insulated Neoprene and Elastic Gloves in Black

MMFF950

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
FastFit®
Color Finish
Black
Color Finish Category
Blacks
Disposable
No
Glove Size
S
Glove Type
Insulated
Material
Elastic, Fleece, Rubber, Synthetic Leather
Material Type
Neoprene
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday