L Size Cold Weather Wind Resistant Gloves in Black and Grey
L Size Cold Weather Wind Resistant Gloves in Black and Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Mechanic
- Material:
- Fleece, Rubber
- Reusable:
- Yes