L Size Synthetic Leather Impact Resistant Glove
L Size Synthetic Leather Impact Resistant Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Leather Palm, Winter
- Material:
- Synthetic Leather
- Reusable:
- Yes