Size L Synthetic Leather Rubber Mechanic’s Glove in Black and Grey
Size L Synthetic Leather Rubber Mechanic’s Glove in Black and Grey
Frequently Purchased Together
Product Details
- Thermoplastic Rubber (TPR) knuckle guard and pinch-point finger protection
- Form-fitting TrekDry® material helps keep hands cool and comfortable
- Impact Guard™ protects first knuckle with EVA foam padding
- D3O® palm padding absorbs and dissipates high-impact energy through the palm
- Dual-layer internal fingertip reinforces the index and thumb for added durability
- Embossed and textured index finger and thumb provides grip
- Armortex® palm reinforcement panel
- Thermoplastic Rubber (TPR) closure with hook and loop provides a secure fit
- Black and Grey
- Durable synthetic leather palm
Documents
Specifications
- ANSI:
- ANSI/ISEA 105-2016
- Application:
- Safety
- CE Approved:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Mechanics
- Material:
- Synthetic Leather, Rubber
- Material Type:
- TPR
- Reusable:
- Yes