Mechanix Wear

M-Pact® Small Synthetic Leather Rubber Gloves in Black with Grey

Part #MMPT58008  |  Manufacturer Part #MPT-58-008

Glove Size:

S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Impact GuardTM protects first knuckle with EVA foam padding.
  • Thermoplastic Rubber (TPR) knuckle guard and pinch-point finger protection.
  • Form-fitting TrekDry® material helps keep hands cool and comfortable.
  • Thermoplastic Rubber (TPR) closure with hook and loop provides a secure fit.
  • Armortex® palm reinforcement panel.
  • Dual-layer internal fingertip reinforces the index and thumb for added durability.
  • Embossed and textured index finger and thumb provides grip.
  • D3O® palm padding absorbs and dissipates high-impact energy through the palm.
  • Durable synthetic leather palm.

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Safety

CE Approved: Yes

Collection: M-Pact®

Color Finish: Black/Grey

Color Finish Category: Blacks

Disposable: No

Glove Size: S

Glove Type: [Automotive, Maintenance & Repair, Construction, Heavy Equipment Operation, Towing & Transportation, DIY Home Improvement]

Material: [Synthetic Leather, Plastic, TPE]

Package Quantity: 1 Pair

Reusable: Yes

Type: MMPT58008