Size M Rubber Glove in Black
The Original® Covert Size M Rubber Glove in Black
Frequently Purchased Together
Product Details
- Thermoplastic rubber (TPR) closure provides a secure fit
- Reinforced thumb and index finger provide added durability
- Form-fitting TrekDry® keeps hands cool and comfortable
- Machine washable
- Application military, law enforcement, shooting sports and maintenance repair operations
- Nylon carrier loops for storage
- Seamless synthetic leather palm infused with touchscreen technology
Documents
Specifications
- ANSI:
- ANSI/ISEA 105-2016
- Application:
- Safety
- CE Approved:
- Yes
- Collection:
- The Original® Covert
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Tactical/Special Operations
- Material:
- Rubber
- Material Type:
- TPR
- Reusable:
- Yes