0 items

Mechanix Wear The Original® Plastic and Rubber Cut Resistant Glove

MSMGC910

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High-visibility TrekDry®improves visual awareness
  • Internal layer of Armortex® delivers CE Level E and ANSI A5 cut resistance to the palm and fingers
  • Reinforcement panels in high wear areas improve durability
  • Thermoplastic Rubber (TPR) closure with hook and loop provides a secure fit
  • Touchscreen capable palm and finger

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 105-2016
CE Approved
Yes
Collection
The Original®
Color Finish
Hi-Viz Yellow
Color Finish Category
Yellows
Disposable
No
Glove Size
M
Glove Type
Cut Resistant
Material
Synthetic Leather
Material Type
Thermoplastic
Reusable
Yes
Type
GRA2416

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday